Ww, 3r, Str. Section, Male

Item #: 24246

Cat #: F44T3R60

UPC: 783510435097

Sign In or Register to view pricing and more.
Documents & Guides
Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 4.00x4.00x60.00, Material/finish: Galv/gray

Overview

Ww, 3r, Str. Section, Male, Bulletin F30g (type 3r Wireway And Trough), Size/dims: 4.00x4.00x60.00, Material/finish: Galv/gray
Also known as: 783510435097, F44T3R60

Specifications

Length: 60 in
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 60 in
Height: 4 in
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)