Incandescent Bulb, PS25, 202W, 125V, Clear

Item #: 242454

Cat #: 202PS25/CL-125V

UPC: 046135155819

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 202 Watt, 125 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15581*

Overview

Incandescent Bulb, 202 Watt, 125 Volt, Bulb: PS25 (Pear Straight), Base: Medium Screw (E26), Lumens: 2750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Clear, Standard Case Qty: 60 *Sylvania Part # 15581*
Also known as: 046135155819, 202PS25/CL-125V

Specifications

Shape: PS25 (Pear Straight)
Base: Medium Screw (E26)
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 202
Lumens: 2750
Volts AC: 125
Light Technology: Incandescent
Shape: PS25 (Pear Straight)
Color Temperature: 2850 (Warm White)
Wattage: 202
Volts AC: 125
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 2750
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)