UL489 MCB 4P K 30A 480/277

Item #: 2424191

Cat #: SU204M-K30

UPC: 016779930677

Sign In or Register to view pricing and more.

Overview

UL489 MCB 4P K 30A 480/277
Also known as: 016779930677, SU204M-K30

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Poles: 4
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 30
Type: Trip Curve K
Mounting: DIN Rail
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)