ETN FAZ-C16/1-NA-DC-SP UL 489 Indus

Item #: 2424184

Cat #: FAZ-C16/1-NA-DC-SP

UPC: 015081636550

Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-C16/1-NA-DC-SP UL 489

Overview

CUT FAZ-C16/1-NA-DC-SP UL 489
Also known as: 015081636550, FAZ-C16/1-NA-DC-SP

Specifications

Volts AC: 277
Volts DC: 125
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Family / Style: FAZ-DC
Interrupt Rating AC: 10 kA
Volts AC: 277
Mounting: DIN Rail
Amps: 16
Family / Style: FAZ-DC
Volts DC: 125
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)