![250W MH Wallpack 250W MH Wallpack](https://rexel-cdn.com/products/image.jpg?i=F5B88819-A8BD-41B6-88BE-072EF1D6607C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 250W MH, Multi-Tap Ballast, Lamp Included.
Overview
Wallpack, 250W MH, Multi-Tap Ballast, Lamp Included.
Also known as: 745975145324, TWR2250MTBSCWALPI
Specifications
Color: | Dark Bronze |
Diameter: | 7 3/8 in |
Wattage: | 250 |
Material: | Aluminum |
Length: | 17.875 in |
Light Technology: | HID |
Volts AC Range: | 120 - 277 |
Color: | Dark Bronze |
Wattage: | 250 |
Length: | 17.875 in |
Volts AC Range: | 120 - 277 |
Diameter: | 7 3/8 in |
Material: | Aluminum |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)