2
more

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Nut Driver Allows For One-Handed Driving, With Nine Sizes In One Tool: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 3/4-Inch, Pass Through Handle And Barrels For Fastening Hex Nuts Onto Threaded Rod Of Any Length, Strong, Rare-Earth Magnets Securely Hold Nuts And Bolts: 1/4-Inch, 5/16-Inch, 11/32-Inch, 7/16-Inch, Spring Coil Holds Nuts And Bolts In Place Without The Use Of Magnets: 3/8-Inch, 1/2-Inch, 9/16-Inch, 3/4-Inch, Extended Wrench-Assist On Barrels For Added Torque On Tough Jobs, Color-Coded Bands For Easy Identification, Heavy-Duty, Cushion-Grip™ Handle For Greater Torque And Comfort
Overview
Magnetic Nut Driver Allows For One-Handed Driving, With Nine Sizes In One Tool: 3/16, 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 3/4-Inch, Pass Through Handle And Barrels For Fastening Hex Nuts Onto Threaded Rod Of Any Length, Strong, Rare-Earth Magnets Securely Hold Nuts And Bolts: 1/4-Inch, 5/16-Inch, 11/32-Inch, 7/16-Inch, Spring Coil Holds Nuts And Bolts In Place Without The Use Of Magnets: 3/8-Inch, 1/2-Inch, 9/16-Inch, 3/4-Inch, Extended Wrench-Assist On Barrels For Added Torque On Tough Jobs, Color-Coded Bands For Easy Identification, Heavy-Duty, Cushion-Grip™ Handle For Greater Torque And Comfort
Klein's Magnetic 9-in-1 Pass Through Multi-Nut Driver features fully pass-through drivers for driving nuts on threaded rod and prevents bottoming out. Nine SAE sizes in one tool with color coded ends make it convenient to identify the size needed for the job. All sizes allow for easy, one-handed driving. Increase your productivity and lighten your load with this multi-nut driver.
Also known as: 092644327902, 32809MAG
Specifications
Material: | Alloy Steel |
Material: | Alloy Steel |
Customer Reviews
No reviews for this product
(0)