1/2 IN OFFSET CONN

Item #: 242336

Cat #: OE-50

UPC: 783126415353

Documents & Guides
EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 1/2 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Sign In or Register to view pricing and more.

No associated products found.

Overview

EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 1/2 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Also known as: 783126415353, OE-50

Specifications

Diameter: 1/2 in
Material: Phenolic
Diameter: 1/2 in
Material: Phenolic

Customer Reviews

No reviews for this product
(0)