
Conduit Body, Type: LB, FM8, Size: 1", PVC Coated Iron
Item #: 242301
Cat #: PRHLB38
UPC: 784011203550
Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.51 Dimension B (Inches): 2.81 Dimension C (Inches): 1.83 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 2.9
Sign In or Register to view pricing and more.
Overview
Conduit Body, Type: LB, FM8, Size: 1 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 6.51 Dimension B (Inches): 2.81 Dimension C (Inches): 1.83 Dimension D (Inches): 1.38 Dimension E (Inches): 4.56 Nominal Weight (Pounds): 2.9
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203550, PRHLB38
Specifications
Diameter: | 1 in |
Material: | PVC Coated Malleable Iron |
Diameter: | 1 in |
Material: | PVC Coated Malleable Iron |
Customer Reviews
No reviews for this product
(0)