Conduit Body, Type: LB, FM8, 1-1/2", PVC Coated Iron

Item #: 242299

Cat #: PRHLB58

UPC: 784011203574

Documents & Guides
Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 4.03 Dimension C (Inches): 2.83 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LB, FM8, Size: 1 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket, Dimension A (Inches): 9.17 Dimension B (Inches): 4.03 Dimension C (Inches): 2.83 Dimension D (Inches): 2.13 Dimension E (Inches): 6.5 Nominal Weight (Pounds): 6.5
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011203574, PRHLB58

Specifications

Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron
Diameter: 1 1/2 in
Material: PVC Coated Malleable Iron

Customer Reviews

No reviews for this product
(0)