Series II Blank Module, 1U, Fog White

Item #: 242292

Cat #: 40300164

UPC: 662875019169

Sign In or Register to view pricing and more.
Documents & Guides
Series II Blank Module, 1U, Fog White

Overview

Series II Blank Module, 1U, Fog White
Series II Blank Modules occupy one unit of plate or housing space until required by future applications. Series II is a family of front removable snap-­in modules that make moves, adds and changes easy and time saving. The rugged high strength construction of Series II makes it one of Ortronics most popular workstation choices.
Also known as: 662875019169, 40300164

Specifications

Mounting: Snap In
Color: Fog White
Height: 23.620 mm
Width: 48.260 mm
Depth: 14.990 mm
Standards: California Proposition 65
Mounting: Snap In
Height: 23.620 mm
Depth: 14.990 mm
Color: Fog White
Width: 48.260 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)