ENPH CC-CABLE-40-APTIV CABLE

Item #: 2422684

Cat #: CC-CABLE-40-APTIV

UPC:

Documents & Guides
No Documents Available
ENPH CC-CABLE-40-APTIV CABLE SAE-J1772 CONNECTOR 240VAC 40A 10AWG 25FT UL CABLE DELPHI-PACKARD GEN2 UL LISTED C13
Sign In or Register to view pricing and more.

No associated products found.

Overview

ENPH CC-CABLE-40-APTIV CABLE SAE-J1772 CONNECTOR 240VAC 40A 10AWG 25FT UL CABLE DELPHI-PACKARD GEN2 UL LISTED C13
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: CC-CABLE-40-APTIV

Specifications

Amps: 40
Volts AC: 240
Number of Ports: 1
Connector Type: SAE J1772
Amps: 40
Number of Ports: 1
Volts AC: 240
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)