EV Charger, 40A with Load Management, 25 ft cord, J1772 Connector

Item #: 2422682

Cat #: HCS-50R-C29-L25-A141-280

UPC:

Documents & Guides
EPH HCS-50R-C29-L25-A141-280
Sign In or Register to view pricing and more.

No associated products found.

Overview

EPH HCS-50R-C29-L25-A141-280
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-50R-C29-L25-A141-280

Specifications

Mounting: Pedestal, Wall
Amps: 40
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Mounting: Pedestal, Wall
Volts AC: 240, 208
Number of Ports: 1
Amps: 40
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)