Enclosure 42.00x30.00x13.25

Item #: 242246

Cat #: A42N3013

UPC: 783510347406

Sign In or Register to view pricing and more.
Documents & Guides
Large, Type 1, 42.00x30.00x13.25, Gray, Steel

Overview

Large, Type 1, 42.00x30.00x13.25, Gray, Steel
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510347406, A42N3013

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Size: 42 x 30 x 13.250 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Color: Gray
Size: 42 x 30 x 13.250 in

Customer Reviews

No reviews for this product
(0)