This product may not be available in all locations.
4
more
Load Center, Main Breaker, 200A, 208Y/120VAC, 3P4W, 10kAIC, 24 Space
Item #: 242208
Cat #: TM24420C
UPC: 783164189995
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 10 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 200 Amp, 208Y/120 Volt AC, 3-Pole, 4-Wire, 10 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Also known as: 783164189995, TM24420C
Specifications
Type: | Main Breaker |
Amps: | 200 |
Spaces: | 24 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 24 |
Volts AC: | 120/208Y |
Type: | Main Breaker |
Spaces: | 24 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/208Y |
Amps: | 200 |
Phase: | 3 |
Mounting: | Flush, Surface |
Circuits: | 24 |
Customer Reviews
No reviews for this product
(0)