8G40/WH/LED/E26/940/120V

Item #: 2422072

Cat #: S21261

UPC: 045923205767

Sign In or Register to view pricing and more.
Documents & Guides
8 Watt G40 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt

Overview

8 Watt G40 LED; White; Medium Base; 90 CRI; 4000K; 120 Volt
Satco's S21261 8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light.
Also known as: 045923205767, S21261

Specifications

Color Temperature: 4000 (Cool White)
Shape: G40 (Globe)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Wattage: 8
Shape: G40 (Globe)
Color Rendering Index (CRI): 90
Light Technology: LED

Customer Reviews

No reviews for this product
(0)