
Level 2 Charging Station, Ruggedized, 64A, 240VAC
Item #: 2421881
Cat #: HCS-80R-C22-L18-186
UPC:
Documents & Guides
HCS-80R-C22-L18-186 Charging Station, Ruggedized, 64 Amp, 240 Volts, 18 Foot Cable, Aptiv G2 J1772 Connector, for Use with Cosmos Card
Sign In or Register to view pricing and more.
No associated products found.
Overview
HCS-80R-C22-L18-186 Charging Station, Ruggedized, 64 Amp, 240 Volts, 18 Foot Cable, Aptiv G2 J1772 Connector, for Use with Cosmos Card
ClipperCreek’s HCS charging stations come in a variety of power levels, as hardwired and plug-in units, with multiple pedestal mount options. Recent additions to the HCS product line include the HCS-60R and HCS-80R, ruggedized. versions of our most powerful HCS models. These models offer up to 64 Amp charging, and include ChargeGuard, a simple key-based access control option.
Also known as: HCS-80R-C22-L18-186
Specifications
Mounting: | Pedestal, Wall |
Amps: | 64 |
Volts AC: | 240, 208 |
IP/NEMA Rating: | NEMA 4 |
Number of Ports: | 1 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal, Wall |
Volts AC: | 240, 208 |
Number of Ports: | 1 |
Amps: | 64 |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)