1
more

EV Charger, 64A, 25 ft cord, J1772 Connector, with Access Control
Item #: 2421878
Cat #: HCS-80R-C22-L25-A087-180
UPC:
Documents & Guides
EPH HCS-80R-C22-L25-A087-180
Sign In or Register to view pricing and more.
No associated products found.
Overview
EPH HCS-80R-C22-L25-A087-180
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-80R-C22-L25-A087-180
Specifications
Mounting: | Pedestal, Wall |
Amps: | 32, 48, 64, 16 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 4 |
Number of Ports: | 1 |
Connector Type: | SAE J1772 |
Mounting: | Pedestal, Wall |
Volts AC: | 240 |
Number of Ports: | 1 |
Amps: | 32, 48, 64, 16 |
IP/NEMA Rating: | NEMA 4 |
Connector Type: | SAE J1772 |
Customer Reviews
No reviews for this product
(0)