EV Charger, 32A w/ Load Management, 25' cord, J1772 Connector

Item #: 2421858

Cat #: HCS-40R-C17-L25-A157-170

UPC:

Documents & Guides
HCS-40R-C17-L25-A157-170 EV Charger, 240 Volts, 32/24/16/08 Amp Charging, 25 Feet 10AWG Ruggedized J1772 connector, with Load Management Interface (COSMOS 8-wire conduit) & Access Control via Physical Key (907)
Sign In or Register to view pricing and more.

No associated products found.

Overview

HCS-40R-C17-L25-A157-170 EV Charger, 240 Volts, 32/24/16/08 Amp Charging, 25 Feet 10AWG Ruggedized J1772 connector, with Load Management Interface (COSMOS 8-wire conduit) & Access Control via Physical Key (907)
Safety-certified and all-weather, HCS-40R-C17-L25-A157-170 EV charger covers a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: HCS-40R-C17-L25-A157-170

Specifications

Amps: 24, 32, 16, 8
Mounting: Pedestal, Wall
Volts AC: 240, 208
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Amps: 24, 32, 16, 8
Volts AC: 240, 208
Number of Ports: 1
Mounting: Pedestal, Wall
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772

Customer Reviews

No reviews for this product
(0)