IQ EV Charger, 40A, Wi-FI and BLE Connected, NEMA 6-50 Plug, 25 ft cord, J1772 Connector

Item #: 2421853

Cat #: IQ-EVSE-NA-1050-0120-0100

UPC:

Documents & Guides
EPH IQ-EVSE-NA-1050-0120-0100
Sign In or Register to view pricing and more.

No associated products found.

Overview

EPH IQ-EVSE-NA-1050-0120-0100
Safety-certified and all-weather, our EV chargers cover a range of power configurations to support both your current and future charging needs. Our chargers are designed to keep your EV on the road and range anxiety in check.
Also known as: IQ-EVSE-NA-1050-0120-0100

Specifications

Mounting: Pedestal, Wall
Amps: 40
Volts AC: 240
NEMA Configuration: 6-50P
IP/NEMA Rating: NEMA 4
Number of Ports: 1
Connector Type: SAE J1772
Mounting: Pedestal, Wall
Volts AC: 240
IP/NEMA Rating: NEMA 4
Connector Type: SAE J1772
Amps: 40
NEMA Configuration: 6-50P
Number of Ports: 1

Customer Reviews

No reviews for this product
(0)