This product may not be available in all locations.
1
more
30mm Assembled Indicator Light, Amber, E34
Item #: 2421149
Cat #: E34FB197LAP2A
UPC: 782114754498
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks.
Overview
30.5 Mm, Corrosion Resistant Assembled Indicating Light, Standard Operator, Amber Plastic Lens, Led, Full Voltage Light Unit, 120 Vac, No Contact Blocks.
Also known as: 782114754498, E34FB197LAP2A
Specifications
Color: | Amber |
Type: | Indicator, Illuminated |
Material: | Plastic |
Color: | Amber |
Material: | Plastic |
Type: | Indicator, Illuminated |
Customer Reviews
No reviews for this product
(0)