This product may not be available in all locations.
2
more

Pilot Device, Contact Block, 1NO, Rear mounting, 22.5mm
Item #: 24208
Cat #: ZENL1111
UPC: 785901115076
Documents & Guides
Pilot Device, Contact Block, 1 Normally Open, Rear Mounting, 22.5 mm
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, Contact Block, 1 Normally Open, Rear Mounting, 22.5 mm
Also known as: 785901115076, ZENL1111
Specifications
Type: | Pilot Device, Contact Block, 1NO |
Mounting: | Rear |
Amps: | 10 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Pilot Device, Contact Block, 1NO |
Amps: | 10 |
Standards: | California Proposition 65 |
Mounting: | Rear |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)