This product has been discontinued.
![Incandescent Bulb, A19, 60W, 120V, Standard Incandescent Bulb, A19, 60W, 120V, Standard](https://rexel-cdn.com/products/image.jpg?i=8A5EF6DD-3F07-43E3-BA37-08E60BE876DE&f=420)
Incandescent Bulb, A19, 60W, 120V, Standard
Item #: 24207
Cat #: 60A/4/RP-120V
UPC: 046135111808
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 100, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Note: RP indicates special retail packaging, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11180
Overview
Incandescent Bulb, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 100, CRI: 100, Color Temperature: 2850K, Lamp Finish: Standard, Note: RP indicates special retail packaging, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11180
Also known as: 046135111808, 60A/4/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Lumens: | 870 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Lumens: | 870 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)