This product may not be available in all locations.
4
more
Load Center, Main Breaker, 125A, 120/240VAC, 1PH, 22kAIC, 24 Space
Item #: 242065
Cat #: TM2412CCU
UPC: 783164112474
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Overview
Load Center, Main Breaker, 125 Amp, 120/240 Volt AC, 1-Phase, 22 kAIC, 24 Space, 24 Circuits, NEMA 1, Combo
Also known as: 783164112474, TM2412CCU
Specifications
Type: | Main Breaker |
Mounting: | Flush, Surface |
Amps: | 125 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 24 |
Interrupt Rating AC: | 22 kA |
Type: | Main Breaker |
Amps: | 125 |
Phase: | 1 |
Circuits: | 24 |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)