ENCLOSURE QO CIRCUIT BREAKER 240V 125A

Item #: 242050

Cat #: QO2125BNS

UPC: 78590105179

Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 125A,120/240 V AC,125 A,NEMA 1,QO,enclosure,for QO circuit breakers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,ENCLOSURE QO CIRCUIT BREAKER 240V 125A,120/240 V AC,125 A,NEMA 1,QO,enclosure,for QO circuit breakers
QO LoadCenter, Cir Brkr Enclosure, 125A, 1PH-3W,2SP, NEMA 1, Surface Cover
Also known as: 78590105179, QO2125BNS

Specifications

Poles: 2
Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Poles: 2
Family / Style: QO
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 125
Mounting: Surface
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)