MX FUEL™ Handheld Core Drill

Item #: 2420462

Cat #: MXF301-1CP

UPC: 045242570300

Sign In or Register to view pricing and more.
Documents & Guides
MX FUEL™ Handheld Core Drill, Power To Core 6" Holes In Reinforced Concrete, Powered with The MX FUEL™ Battery System, Includes: (1) MX FUEL™ HANDHELD CORE DRILL, (1) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC), (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On

Overview

MX FUEL™ Handheld Core Drill, Power To Core 6" Holes In Reinforced Concrete, Powered with The MX FUEL™ Battery System, Includes: (1) MX FUEL™ HANDHELD CORE DRILL, (1) MX FUEL™ REDLITHIUM™ CP203 BATTERY PACK (MXFCP203), (1) MX FUEL™ CHARGER (MXFC), (1) Hard Case with Wheels, (1) Quick Connect Collar, (1) 5/8"-11 Bit Adapter & (1) Trigger Lock-On
The MX FUEL™ handheld core drill allows you to core with more confidence than ever before. A patented clutch and AUTOSTOP™ technology delivers a safer handheld coring experience by providing maximum control and prevents over-rotation in case the machine gets bound up. The POWERSTATE™ brushless motor delivers the power to core up to 6 in. holes in reinforced concrete. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, over heating, and over discharge. AUTOSTOP™, an onboard LED level, and performance gauge provide maximum efficiency while coring. These features, along with the option to wet or dry core make it easier to core anywhere. The MX FUEL™ REDLITHIUM™ battery pack powers through concrete and block almost anywhere, without the hassle of extension cords or tripping breakers. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The MX FUEL™ handheld core drill is ONE-KEY™ compatible: track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.
Also known as: 045242570300, MXF301-1CP

Specifications

Type: Lithium Battery, Core Drill
Volts DC: 80
Type: Lithium Battery, Core Drill
Volts DC: 80

Customer Reviews

No reviews for this product
(0)