This product has been discontinued.
Transformer, Industrial, 500VA, 1PH, 230/460/575 - 95/115
Item #: 242030
Cat #: AE120500
UPC: 047503086506
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial, 500VA, 1PH, 230/460/575 - 95/115500 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Overview
Transformer, Industrial, 500VA, 1PH, 230/460/575 - 95/115500 VA, 1-Phase, 230/460/575 Primary - 95/115 Secondary Volts, AE Series, Industrial Control Transformer, IP20 Touch-Proof Protection, Primary and Secondary Terminals
Also known as: 047503086506, AE120500
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Primary Voltage: | 230, 575 |
Secondary Voltage: | 95/115 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Secondary Voltage: | 95/115 |
Phase: | 1 |
Primary Voltage: | 230, 575 |
Customer Reviews
No reviews for this product
(0)