ProLine V/D Server Cabinet AC Cutout, Gray, Steel

Item #: 2420297

Cat #: PSS2010AC2G

UPC: 783510381530

Documents & Guides
ProLine V/D Server Cabinet AC Cutout NEMA 1212, Fits 1939 x 953mm, Gray, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

ProLine V/D Server Cabinet AC Cutout NEMA 1212, Fits 1939 x 953mm, Gray, Steel
Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
Also known as: 783510381530, PSS2010AC2G

Specifications

Color: Light Gray
Material: Steel
Depth: 1 in
Height: 76.340 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Width: 37.540 in
Color: Light Gray
Depth: 1 in
Finish: Powder Coated
Width: 37.540 in
Material: Steel
Height: 76.340 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)