28W T8 Fluorescent Lamp, 41K

Item #: 242021

Cat #: S8424

UPC: 045923084249

Sign In or Register to view pricing and more.
28 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***

Overview

28 Watt; T8; Fluorescent; 4100K Cool White; 85 CRI; Medium Bi Pin Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923084249, S8424

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 28
Light Technology: Fluorescent
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 2755
Color Temperature: 4100 (Cool White)
Wattage: 28
Dimmable: No
Lumens: 2755
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)