MIL2662-22

Item #: 241976

Cat #: 2662-22

UPC: 045242190010

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 1900 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 450 Ft-lb;drive Size: 1/2 In Square; Length: 8-7/8 In; Ipm: 0 - 2200 Ipm; Anvil Type: Pindetent; Tool We

Overview

Milwaukee; Impact Wrench; M18; Cordless; Voltage Rating: 18 Vdc; Rpm: 0 - 1900 Rpm; Battery: Xc High Capacity Redlithium Lithium-ion; Torque Rating: 450 Ft-lb;drive Size: 1/2 In Square; Length: 8-7/8 In; Ipm: 0 - 2200 Ipm; Anvil Type: Pindetent; Tool We
The M18™ cordless 1/2 in. high torque impact wrench provide industry leading power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2662-22 and 2663-22 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0 to 1900 RPM & 0-2200 ipm. The 2662-22 has a 1/2 in. anvil with detent pin to achieve superior socket retention, while the 2663-22 has a 1/2 in. anvil with friction ring for quick and easy one-handed socket changes.
Also known as: 045242190010, 2662-22

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)