Fuse, Amp-Trap®, 250VAC, 10A, Fast-Acting, Midget, OTM Series

Item #: 241969

Cat #: OTM10

UPC: 782001705107

Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC, 10 Amp, Fast-Acting, Midget, OTM Series
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Amp-Trap®, 250 Volt AC, 10 Amp, Fast-Acting, Midget, OTM Series
One-Time OTM midget fuses provide low-cost protection for 250VAC general purpose lighting, heating, control circuits, etc. where time-delay is not required. (Not for Branch Circuit Protection). 250 Volts 10 amps OTM series.
Also known as: 782001705107, OTM10

Specifications

Size: Midget
Type: Fast Acting, Fuse, One Time
Amps: 10
Volts AC: 250
Interrupt Rating DC: 10 kA
Size: Midget
Amps: 10
Interrupt Rating DC: 10 kA
Type: Fast Acting, Fuse, One Time
Volts AC: 250

Customer Reviews

No reviews for this product
(0)