Single Air Switch Kit: 15A Duplex & 15' Tube - HxWxD: 3.75" x 2.56" x 1.69"

Item #: 241944

Cat #: 3-70-5022

UPC:

Single Air Switch, Compatible with 12 Amp, 120V AC Appliances. Includes: (1) NEMA 5-15R, 15 Amp Duplex Receptacle and 15' Tube. Two Button Choices: Satin Nickel & White. H x W x D: 3.75" x 2.56" x 1.69". UL Listed.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Air Switch, Compatible with 12 Amp, 120V AC Appliances. Includes: (1) NEMA 5-15R, 15 Amp Duplex Receptacle and 15' Tube. Two Button Choices: Satin Nickel & White. H x W x D: 3.75" x 2.56" x 1.69". UL Listed.
Also known as: 3-70-5022

Specifications

Volts AC: 120
Amps: 12, 15
Material: Plastic
Color: White
Volts AC: 120
Material: Plastic
Amps: 12, 15
Color: White

Customer Reviews

No reviews for this product
(0)