Disconnect Switch, Fusible, NEMA 4/4X, 60A, 3P, 240VAC

Item #: 241943

Cat #: H322DS

UPC: 785901023654

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 4/4X, 60 Amp, 3-Pole, 240 Volt AC, Stainless Steel

Overview

Disconnect Switch, Fused, NEMA 4/4X, 60 Amp, 3-Pole, 240 Volt AC, Stainless Steel
Also known as: 785901023654, H322DS

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
Volts DC: 250
Material: Stainless Steel
Amps: 60
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)