Wall Wash Trim, 4", Adjustable Slot Aperture, White
Item #:
24190
Cat #:
445-WH
UPC:
661209002372
Sign In or Register to view pricing and more.
Documents & Guides
Wall Wash Trim, 4", Adjustable Slot Aperture, White
Overview
Wall Wash Trim, 4", Adjustable Slot Aperture, White
Also known as: 661209002372, 445-WH
Specifications
Type: | Wall Wash, Trim |
Color: | White |
Diameter: | 4 in |
Type: | Wall Wash, Trim |
Diameter: | 4 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)