Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Constructed of heavy duty polyester, our durable tags offer completely encapsulated graphics that withstand moisture, grease, chemicals and extreme temperatures. Tags accept pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use!). Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8" diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2"H x 3". Standard package includ
Overview
Constructed of heavy duty polyester, our durable tags offer completely encapsulated graphics that withstand moisture, grease, chemicals and extreme temperatures. Tags accept pencil, pen and marker (pen and marker can be completely erased using isopropyl alcohol, allowing for repeated use!). Heavy duty construction holds up to 80 lbs of pull force, preventing accidental removal. 3/8" diameter heavy-duty brass grommet accepts most padlock shackles. Tag size is 5 1/2"H x 3". Standard package includ
Heavy Duty Polyester plastic tags are encapsulated in matte polyester laminate for superior durability during lockout and tagout situations.
Also known as: 754473656706, 65670
Specifications
Material: | Polyester |
Standards: | California Proposition 65 |
Color: | Black/Red/White |
Material: | Polyester |
Color: | Black/Red/White |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)