This product has been discontinued.
38W HID Retrofit LED Lamp, 50K
Item #: 2418831
Cat #: 38GC/LED/850/ND-EX39-BB-6/1
UPC: 046677578961
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Glass HID Lamp: Wattage: 38 (Up to 175W HID Equiv.), Lumens: 6000, Color Temperature: 5000K, Voltage: 120-277V, Base: EX39 (Exclusionary Mogul Screw), Non-Dimmable *Philips 6NC 577601, 12NC 929003154804, Prod. Name: 38GC/LED/850/ND EX39 BB 6/1.
Overview
LED Glass HID Lamp: Wattage: 38 (Up to 175W HID Equiv.), Lumens: 6000, Color Temperature: 5000K, Voltage: 120-277V, Base: EX39 (Exclusionary Mogul Screw), Non-Dimmable *Philips 6NC 577601, 12NC 929003154804, Prod. Name: 38GC/LED/850/ND EX39 BB 6/1.
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677578961, 38GC/LED/850/ND-EX39-BB-6/1
Specifications
Wattage: | 38 |
Color Temperature: | 5000 (Bright White) |
Base: | Mogul Screw (E39) |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Lumens: | 6000 |
Type: | LED Retrofit |
Dimmable: | No |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Base: | Mogul Screw (E39) |
Color Rendering Index (CRI): | 80 |
Type: | LED Retrofit |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Material: | Glass |
Lumens: | 6000 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)