Data Interface Ethernet Port, 120 VAC Duplex Receptacle

Item #: 241823

Cat #: HDP5ETHETH

UPC: 783510149437

Documents & Guides
Data Interface Ethernet Port, 120 Volt AC Duplex Receptacle, (2) RJ45 Jack, and 5 Amp Circuit Breaker, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Data Interface Ethernet Port, 120 Volt AC Duplex Receptacle, (2) RJ45 Jack, and 5 Amp Circuit Breaker, Steel
InterSafe Data Interface Port allows programming access to devices inside without opening the enclosure door, reducing the risk of exposing to energized components. Many configurations are standard and ready-to-use to meet various applications and programming requirements.
Also known as: 783510149437, HDP5ETHETH

Specifications

IP/NEMA Rating: IP66
Color: Black
Material: Steel, Aluminum
IP/NEMA Rating: IP66
Material: Steel, Aluminum
Color: Black

Customer Reviews

No reviews for this product
(0)