Selector Switch, 2-Position, 30mm, Amber, Full Voltage 24V AC/DC

Item #: 2418

Cat #: 800TC-24HA2KB6AA

UPC: 662072769867

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Maintained, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 2 x 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 2 Position, Maintained, Illuminated, 30 mm, Amber, Full Voltage, 24 Volt, AC/DC, 2 x 1 Normally Open, 1 Normally Closed, Guarded Terminals, Contact Blocks, NEMA 4/13
Also known as: 662072769867, 800TC-24HA2KB6AA

Specifications

Color: Amber
Volts DC: 24
Size: 30 mm
Type: 2 Position, Selector Switch
Volts AC: 24
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Amber
Size: 30 mm
Volts AC: 24
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC: 24
Type: 2 Position, Selector Switch
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)