This product has been discontinued.
LED Lamp, Dimmable, PAR30, 10W, 120V, NFL25
Item #: 241794
Cat #: LED10PAR30/DIM/SG/827/NFL25
UPC: 046135786631
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 89, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78663
Overview
LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 510, CRI: 89, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78663
Also known as: 046135786631, LED10PAR30/DIM/SG/827/NFL25
Specifications
Wattage: | 10 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 510 |
Shape: | PAR30 (Sealed Beam) |
Color Rendering Index (CRI): | 89 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Wattage: | 10 |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Lumens: | 510 |
Color Rendering Index (CRI): | 89 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)