Shockwave 1" METRIC HEX Impact Bit Set (8pc)

Item #: 2417872

Cat #: 48-32-4617

UPC: 045242487783

Sign In or Register to view pricing and more.
Documents & Guides
Shockwave 1" METRIC HEX Impact Bit Set, Includes: (1) Metric Hex Insert Bit 2.5mm, (1) Metric Hex Insert Bit 3mm, (1) Metric Hex Insert Bit 4mm, (1) Metric Hex Insert Bit 5mm, (1) Metric Hex Insert Bit 6mm, (1) Metric Hex Insert Bit 8mm, (1) Metric Hex Insert Bit 10mm (1) Metric Hex Insert Bit 12mm

Overview

Shockwave 1" METRIC HEX Impact Bit Set, Includes: (1) Metric Hex Insert Bit 2.5mm, (1) Metric Hex Insert Bit 3mm, (1) Metric Hex Insert Bit 4mm, (1) Metric Hex Insert Bit 5mm, (1) Metric Hex Insert Bit 6mm, (1) Metric Hex Insert Bit 8mm, (1) Metric Hex Insert Bit 10mm (1) Metric Hex Insert Bit 12mm
Milwaukee® SHOCKWAVE™ impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
Also known as: 045242487783, 48-32-4617

Specifications

Type: Impact Rated, Bit Set
Type: Impact Rated, Bit Set

Customer Reviews

No reviews for this product
(0)