18G TWISTED PAIR CABLE

Item #: 241777

Cat #: BEL8760

UPC:

Documents & Guides
18G TWISTED PAIR CABLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

18G TWISTED PAIR CABLE
Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.
Also known as: BEL8760

Specifications

Gauge: 18
Volts AC: 300
Color: Metallic
Conductors: 2
Jacket: PVC
Material: Copper
Shielding: Shielded
Gauge: 18
Color: Metallic
Jacket: PVC
Shielding: Shielded
Volts AC: 300
Conductors: 2
Material: Copper

Customer Reviews

No reviews for this product
(0)