I/O Module, Electronically Protected Digital, DC Output, 2 Channel, 24VDC

Item #: 24177

Cat #: 1734-OB2EP

UPC: 612598285853

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, Electronically Protected, Digital DC Output, 2 Channel, Current Sourcing, DIN Rail Mount, 24 Volt DC, Open Style

Overview

I/O Module, Electronically Protected, Digital DC Output, 2 Channel, Current Sourcing, DIN Rail Mount, 24 Volt DC, Open Style
POINT I/O™ digital modules come in a wide variety of voltages. Allen-Bradley® catalog item 1734-OB2EP from Rockwell Automation® is a POINT I/O sourcing 24 V DC, two-point digital output module. It is electronically protected, fast switching, and high current. And it is open style and DIN mounted.Allen-Bradley and POINT I/O are trademarks of Rockwell Automation, Inc.
Also known as: 612598285853, 1734-OB2EP

Specifications

Volts DC: 24
Mounting: DIN Rail
Type: I/O Module
Volts DC: 24
Type: I/O Module
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)