Marker Cards, 1 -50, Snap-In, for 1492-J, L, 5mm x 12mm

Item #: 241738

Cat #: 1492-M5X12H1-50

UPC: 781180901829

Documents & Guides
Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 120 per Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, 1 - 50, Horizontal, Snap-In, Individual, for 1492-J, L, 5 mm x 12 mm, 120 per Card, 5 in a Package
Also known as: 781180901829, 1492-M5X12H1-50

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards, Numbered
Mounting: Snap On
Type: Marker Cards, Numbered
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)