3" PVC 90° Elbow, 18" Radius, Schedule 40, Gray, Bell End

Item #: 2417339

Cat #: UA9CLB

UPC: 034481196549

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End

Overview

3 Inch PVC 90 Degree Sweep Elbow, 18 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 034481196549, UA9CLB

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 3 in
Material: PVC
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)