Handle Kit, For Concept Wall Enclosures, Padlocking, Zinc Die Cast
Item #: 24171
Cat #: CWHPTO
UPC: 783510794101
Documents & Guides
Handle for Concept Wall Mount Enclosures, Padlocking, Size/Dims: fits Doors, Material/Finish: Cast/Black.
Sign In or Register to view pricing and more.
Overview
Handle for Concept Wall Mount Enclosures, Padlocking, Size/Dims: fits Doors, Material/Finish: Cast/Black.
nVent HOFFMAN HOFCWHPTO handles can replace the standard slotted insert on all Concept wall-mount enclosures. The Concept non-locking handle provides quick and easy access to the enclosure contents. Handle is black plastic. A zinc die-cast keylock handle is available for applications requiring quick access and security. A padlocking handle, also zinc die-cast, accommodates a padlock with up to a 5/16-IN. locking bar. Each latch system can be converted from clockwise to counter-clockwise opening. Kit includes all hardware.
Also known as: 783510794101, CWHPTO
Specifications
Width: | 1 in |
Color: | Black |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Height: | 3.540 in |
Width: | 1 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 12, NEMA 3, NEMA 4 |
Color: | Black |
Special Program: | Hoffman On Demand |
Height: | 3.540 in |
Customer Reviews
No reviews for this product
(0)