Cat HP J-Hook With Nail Gun Bracket, 1"

Item #: 2416769

Cat #: CAT16HPGBSF

UPC: 782856987659

Sign In or Register to view pricing and more.
Documents & Guides
Cat HP J-Hook With Nail Gun Bracket, 1 Inch Diameter, Electrogalvanized, Pregalvanized, Cable Capacity, Cat 5e: 20, Cable Capacity, Cat 6: 15, Cable Capacity, Cat 6A: 10

Overview

Cat HP J-Hook With Nail Gun Bracket, 1 Inch Diameter, Electrogalvanized, Pregalvanized, Cable Capacity, Cat 5e: 20, Cable Capacity, Cat 6: 15, Cable Capacity, Cat 6A: 10
Also known as: 782856987659, CAT16HPGBSF

Specifications

Diameter: 1 in
Material: Stainless Steel, Nylon
Diameter: 1 in
Material: Stainless Steel, Nylon

Customer Reviews

No reviews for this product
(0)