12WLED/DW/4/CCT-SEL/SQ/RD/WH

Item #: 2416767

Cat #: S11871

UPC: 045923118715

Sign In or Register to view pricing and more.
12 Watt LED Low Profile Regress Baffle Downlight; 4 Inch; Remote Driver; CCT Selectable; Square Shape; White Finish; 120 Volt

Overview

12 Watt LED Low Profile Regress Baffle Downlight; 4 Inch; Remote Driver; CCT Selectable; Square Shape; White Finish; 120 Volt
SATCO|NUVO's S11871 Slim Fit 4 inch white square Downlight fixture delivers an efficient LED solution with its sleek, low-profile design and smooth baffle for uniform light distribution and glare. Offering a range of five color temperatures from 2700K to 5000K, you can customize your lighting environment to your preference. The downlight comes with a remote driver for easy installation and boasts IC and wet ratings for versatile use and safety. Our downlight provides superior light quality with a high CRI of 90, ideal for various indoor applications including homes and multi-family residences.
Also known as: 045923118715, S11871

Specifications

Size: 4 in
Wattage: 12
Volts AC: 120
Color: White
Lumens: 750
Standards: California Proposition 65
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Size: 4 in
Volts AC: 120
Lumens: 750
Dimmable: Yes
Wattage: 12
Color: White
Standards: California Proposition 65
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)