Ww. 3r, 90 Elbow

Item #: 24167

Cat #: F44T3R90E

UPC: 783510435691

Sign In or Register to view pricing and more.
Documents & Guides
Ww. 3r, 90 Elbow, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray

Overview

Ww. 3r, 90 Elbow, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 4.00x4.00, Material/finish: Galv/gray
Also known as: 783510435691, F44T3R90E

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 3R
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 4 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)