5W/LED/G9/827/CL/120V/DIM

Item #: 2416693
Cat #: S11238
UPC: 045923112386
Sign In or Register to view pricing and more.
Documents & Guides
5 Watt G9 LED; Clear; 2700K; T4 Shape; 120 Volt

Overview

5 Watt G9 LED; Clear; 2700K; T4 Shape; 120 Volt
SATCO|NUVO's S11238 5 Watt T4 Clear Lamp features a G9 Base and an impressive brightness level of 500 lumens. This energy-efficient lamp radiates exceptional brilliance, providing optimal illumination for any space. Engineered for damp locations and rated at 2700K, it ensures the perfect lighting choice for a wide range of areas.
Also known as: 045923112386, S11238

Specifications

Shape: T4 (Tubular)
Wattage: 5
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Shape: T4 (Tubular)
Volts AC: 120
Light Technology: LED
Wattage: 5
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)