
Fuse, Sub-Miniature, Radial Lead, Time Delay, 500mA, 250VAC
Item #: 24159
Cat #: SR-5-500MA-BK
UPC: 051712635639
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Sub-Miniature, Radial Lead, Time Delay, 500 mA, 250 Volt AC
Overview
Fuse, Sub-Miniature, Radial Lead, Time Delay, 500 mA, 250 Volt AC
Also known as: 051712635639, SR-5-500MA-BK
Specifications
Volts AC: | 28 |
Diameter: | 3/8 in |
Color: | White |
Volts AC: | 28 |
Color: | White |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)