This product may not be available in all locations.

Potentiometer, 1K Ohms, 30mm, 300VAC, with Legend Plate
Item #: 24157
Cat #: 9001K2105
UPC: 785901067016
Documents & Guides
Potentiometer, 1K Ohms, 30 mm, 300 Volt AC, with Legend Plate
Sign In or Register to view pricing and more.
Overview
Potentiometer, 1K Ohms, 30 mm, 300 Volt AC, with Legend Plate
Also known as: 785901067016, 9001K2105
Specifications
Size: | 30 mm |
Volts AC: | 300 |
Type: | Potentiometer |
Standards: | California Proposition 65 |
Ohms: | 1 k |
Size: | 30 mm |
Type: | Potentiometer |
Ohms: | 1 k |
Volts AC: | 300 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)